Beli sensor tekanan udara di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Pipette Transfer (Pipet Tetes)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp52.900

    monotaro Pipette Transfer (Pipet Tetes)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipet Drop Obat
    atribut:
    • Material: CR-V
    • Sterilizing: Sterilized
  2. Apple Iphone
    Mulai

    Rp8.899.900

  3. BOSCH Spark Plug Standard for Motorcycle (Busi Motor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

    BOSCH Spark Plug Standard for Motorcycle (Busi Motor)
    atribut:
    • Electrode Material: copper
  4. Autonics Pressure Transmitter TPS30 Series
    Mulai

    Rp1.199.900

    Autonics Pressure Transmitter TPS30 Series
    Deskripsi:
    The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
  5. Autonics Pressure Transmitter PTF30 Series
    Mulai

    Rp6.999.900

    Autonics Pressure Transmitter PTF30 Series
    Deskripsi:
    The PTF30 series pressure transmitters feature aluminum bodies with stainless steel pressure reducing diaphragm and offer highly accurate pressure measurement. Various user-friendly functions including user input range setting are available.
    atribut:
    • Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
  6. BOLDe Ubrello Payung Inverter (Payung Terbalik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    BOLDe Ubrello Payung Inverter (Payung Terbalik)
    Deskripsi:
    - Payung Inverter dibuka terbalik_x000D__x000D_- Dilengkapi dus packaging yang aman_x000D__x000D_- Kualitas Premium_x000D__x000D_- Dilengkapi tombol untuk membuka dan menutup
    atribut:
    • Diameter (cm): 97
  7. Autonics Pressure Transmitters
    Mulai

    Rp3.999.900

    Autonics Pressure Transmitters
    Deskripsi:
    AUTONICS PRESSURE TRANSMITTER TPS20-G2ZF8-00DIN ConnectorHigh Reliability Pressure TransmittersHighly Reliable & Accurate with Stainless Steel Diaphragm Autonics is unveiling a highly reliable and accurate pressure transmitter, TPS20 Series. TPS20 Series is a highly precise and reliable pressure transmitter with stainless steel diaphragm. It measures a wide range of pressure scale. Its most reliable & stable performance along with flexible choices will satisfy all your workplace requirements.=> Power Input 24VDC=> Output 4-20mA
    atribut:
    • Cable: DIN connector type
    • Measurement Pressure: Gauge Pressure
    • Output (mA): 4-20
    • Power Input (V): 24 DC
  8. ASHCROFT 1/8inch MNPT Pressure Transmitter
    Mulai

    Rp4.099.900

    ASHCROFT 1/8inch MNPT Pressure Transmitter
    Deskripsi:
    This pressure transmitter produces an analog signal based on the sensed pressure. It is ideal for use in air conditioning and commercial refrigeration applications.
    atribut:
    • Transmitter Type: Pressure Transmitter
    • Wetted Materials: Transmitters: Stainless Steel
    • Compatible With: Any Process Compatible with 316 Stainless Steel
    • Housing: 304 Stainless Steel
    • Includes: Instructions
    • Operating Temperature (°F): Transmitter: -40 to 257
    • Process Connection Size (inch): Transmitter: 1/8
    • Thermal Error: +/-3% (-4 Degrees to 185 Degrees F)
  9. FLUKE Industrial True RMS Heavy Duty Multimeter (Multitester)
    Mulai

    Rp19.999.900

    FLUKE Industrial True RMS Heavy Duty Multimeter (Multitester)
    Deskripsi:
    The 87V MAX contains all the trusted features of the most popular digital multimeter used today, the Fluke 87V, and then some. From wet, dusty or dark environments to long days, the 87V MAX was designed to help you finish the most on a work site. It features a unique function for accurate voltage and frequency measurements on variable frequency motor drives (VFDs) and other electrically noisy equipment; using true-rms ac voltage and current for accurate measurements on non-linear signals. Fluke's most rugged digital multimeter. The 87V MAX is built with an IP67 rated, industrial-strength case and a removable holster. The holster doubles as a test probe holder for easier, one-handed operation. This meter is fully waterproof and dust proof keep working reliably no matter where your job takes you.
    atribut:
    • Power: Three AA batteries. 800 hours typical, without backlight
    • Size (cm): 6.0x10.1x21.5
    • Operating Altitude: 2000 m
  10. Tenmars Air Velocity Meter
    Mulai

    Rp6.499.900

    Tenmars Air Velocity Meter
    Deskripsi:
    - 30mm 6 plastics vane- Light air response 0.4m/s.- Air flow calculates function.
    atribut:
    • Power Supply: Battery 9V (NEDA 1604, IEC 6F22 or JIS 006P)
    • Battery Life (hour): Approx continuous used 100
    • Shutoff Rate Power (uA): 3
    • Operate Maximum Power (mA): 25
    • Cable Length (cm): 95
    • Instrument Dimension (LxWxH) (mm): 130x56x38
    • Measuring Range: Velocity : 0.4~20m/s, 1.5~72Km/hr(Kph), 0.9~44mph, 0.8~38Knots(kts), 79~4000ft/min(fpm), 1~8Beaufort; Air Flow Calc : 0~9999CMM, 0~9999CFM; Temp : -20~60°C, -4~140°F; Humidity : 20~80/<20,>80%RH; Absolute Pressure : 350~1100hPa, 263~825mmHg, 10.3~32inHg
    • Measuring Unit: Velocity : m/s, Km/hr(Kph), mph, Knots(kts), ft/min(fpm), Beaufort; Air Flow Calculation : CMM, CFM; Temperature : °C, °F; Humidity : %RH; Absolute Pressure : hPa, mmHg, inHg
    • Probe Dimension (LxWxH) (mm): 195x47x30
    • Resolution: Velocity : 0.1-1; Air Flow Calc : 1; Temp : 0.1; Humidity : 0.1; Absolute Pressure : 0.1
  11. Autonics Pressure Transmitter TPS20 Series
    Mulai

    Rp3.799.900

    Autonics Pressure Transmitter TPS20 Series
    Deskripsi:
    The TPS20 series non-indicating temperature transmitters can measure pressure from 0 to 350 kgf/㎠ with minimal influence from surrounding temperature change. The series is available in various connector types.
    atribut:
    • Material: Sealing, diaphragm, connection: stainless steel type 316, O-ring: fluoro rubber
  12. MYCOM Pressure Transmitter
    Mulai

    Rp7.699.900

    MYCOM Pressure Transmitter
    Deskripsi:
    KH15 type pressure transmitter (R Type) is a small but rugged pressure transmitter which is a semi-conductor strain gauge at pressure pick up part.
    atribut:
    • Power Source (V): 24 DC±10%
    • Accuracy (%): ±1 F.S. (include linearity hysteresis and repeatability)
    • Applicable Temperature Range (°C): -20 to 70 (no icing or dew formation.)
    • Temperature Characteristics: Zero thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.); Span thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.)
    • Response Time (ms): <1
    • Case: Drip-proof Type II (JIS C 0920)
    • Connecting Part Material: Element SUS630 or equivalent, Joint SUS316, NBR (with O-ring for the pressure range less than 10Mpa)
    • Connecting Screw: PT1/4
    • Load Resistance (ohm): max. 500 (4 to 20mA DC); max. 10000 (1 to 5V DC); max. 10000 (0 to 5V DC)
    • Maximum allowable Pressure: 200% of rated pressure
    • Refrigerant: NH3 (R717), R22, R404A, Water, Glycol
Daftar Harga sensor tekanan udara Terbaru October 2026
monotaro Pipette Transfer (Pipet Tetes)Rp52.900
Apple IphoneRp8.899.900
BOSCH Spark Plug Standard for Motorcycle (Busi Motor)Rp15.900
Autonics Pressure Transmitter TPS30 SeriesRp1.199.900
Autonics Pressure Transmitter PTF30 SeriesRp6.999.900
BOLDe Ubrello Payung Inverter (Payung Terbalik)Rp139.900
Autonics Pressure TransmittersRp3.999.900
ASHCROFT 1/8inch MNPT Pressure TransmitterRp4.099.900
FLUKE Industrial True RMS Heavy Duty Multimeter (Multitester)Rp19.999.900
Tenmars Air Velocity MeterRp6.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)